Spesifikasi
| Operating Temperature (°C) | 4.4 to 41 |
|---|---|
| Storage Temperature (°C) | -40 to 60 |
| Operating Humidity (%) | 10 to 90 non-condensing |
| Storage Humidity (%) | 5 to 95 non-condensing |
| Maximum Print Width (mm) | 104 for 203dpi |
| Maximum Print Speed (m/s) | 152 |
| Media Type | Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands |
| Regulatory | IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































