CipherLab Touch Mobile Computer

Sebelum PPN:
Rp10.999.900
Spesifikasi
OSAndroid 6.0 / Android 7.0 (GMS)
CPU Speed (GHz)CPU Cortex A53 Quad-core 1.3
Dimensions (mm)159x80x17.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS31 Series Touch Mobile Computer Overview CipherLab RS31 series is the new generation mobile computer with evolved specifications that satisfies the demanding industries of the field sales, field service, retail and healthcare. Special touches are added to the already resourceful RS30 which evolve it into the new RS31. Not only does the RS31 bring next generation processing power, it also provides practical applications and accessories that help increase productivity and take business into the future. For the enterprises that would like to adopt smartphone to the daily operation of customer-facing mobile workers, RS31's friendliness in operation and reliability in wireless communication make it an optimal tool for mobile workers. Running on Android 6.0 operating system, RS31 equips users the capability to capture data in 1D/2D barcodes and RFID, as well as deploy NFC applications. Weighing at 260 g, it is easy for users to carry around in the field while it also provides reliable WiFi and 4G/LTE connections allowing accessibility to enterprise system anytime anywhere. Moreover, the RS31 is securely protected with IP67 rating and 1.2 m drop resistance to guarantee its excellent total cost of ownership. *The handheld terminal has received general telecommunication certification. Please check with your local carrier for the optimum operating efficiency Industry Use: - Retail - Healthcare - Government - Field Mobility

Ulasan Produk

Tidak ada ulasan