CipherLab Industrial Mobile Computer

Sebelum PPN:
Rp21.999.900
Spesifikasi
OSWindows CE 6.0 R3 / Windows Embedded Handheld 6.5.3
CPU Speed (GHz)(TI OMAP 3730) 1
Dimensions (mm)214x87x47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
9700 Series 9700 The 9700 series mobile computer performs with versatility and functionality, while maintaining industrial ruggedness. Fully protected with IP65 standards, 9700 series' multiple reader options of laser, 2D imager, extended range laser and near/far 2D imager give users a wide range of data collection options. Its 3 keypad options deliver user friendly usage at all times, In particular, the 53 alphanumeric key serves as an alternative for terminal emulation. Instant data transmission is made possible with CCXv4 certified IEEE 802.11 a/b/g/n and Push-to-talk features voice transmission which pushes productivity even higher in WLAN environments. The new 9700 mobile computer operates on Windows platform and TI OMAP 1GHz CPU which enables fast and easy application development. Additionally, essential accessories such as pistol grip, and software support makes operation simple with this handheld terminal. Industrial Mobile Computer Overview Deliberately created for the challenging requirements of warehousing, distribution centers and manufacturing industries, the CipherLab 9700 series mobile computer features excellent functionality and ruggedness for applications within four-wall environments. This handheld terminal comes with user-friendly software and utility support, which also provides new and updated benefits to increase user output. Industry Use: - Warehousing - Manufacturing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait