DACTRON Automatic Voltage Regulator BIG STAC series

Sebelum PPN:
Rp17.999.900 - Rp37.999.900
Spesifikasi
Input Voltage (V) AC50-130 / 160-240
Control SystemDigital Control System
Frequency (Hz)50/60
Output Voltage (V AC)110 / 220
Response TimeWiihin 0.3 sec. against 10% input fluctuotion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BIG STAC series, the stationary type, is the biggest series for single phase voltage regulators. Comprised with 5000VA and 10kVA models, it is a series of powerful enough not only for household use, but also for factories, shops and offices. This is the professional type of regulators.

Ulasan Produk

Tidak ada ulasan