Sandvik Insert R390 4220

Sebelum PPN:
Rp7.799.900
Spesifikasi
Dimensions iW (mm)11
Material4220
Dimension S (mm)6.3
Dimension La (mm)15.8
Dimension Repsilon (mm)1.2
Dimension Bs (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Face milling, shoulder milling, grooving, all types of machining, inserts for all-purpose cutters that can handle work materials
Feature
Chip for CoroMill 390. It has a sharp cutting edge and low resistance. Since the cutting edge has an accurate twist design, the dimensional accuracy is as close as possible to a solid tool with precision polishing.

Ulasan Produk

Tidak ada ulasan