Sandvik Cutting Head C3-PCLNR

Sebelum PPN:
Rp11.999.900
Spesifikasi
Connection diameter (DCON) (mm)32
Coolant entry style code (CNSC)3: axial concentric and radial entry
HandR
Coolant Pressure (CP) (bar)150
Coolant exit style code (CXSC)8: decentral focused exit with nozzles
Body material code (BMC)Steel
Clamping type code (MTP)P
Damping property (DPC)FALSE
Functional height (HF) (mm)0
Inclination angle (LAMS) (°)-11
Machine side body angle (BAMS) (°)0
Master insert identification (MIIDM)CNMG 12 04 08
Maximum ramping angle (RMPX) (°)0
Orthogonal rake angle (GAMO) (°)-6
Sensor embedded property (SEP)0
Tool cutting edge angle (KAPR) (°)95
Tool lead angle (PSIR) (°)-5
Torque (N m)5
Workpiece side body angle (BAWS) (°)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cutting unit. Coromant Capto's high accuracy, rigidity and quick change can be applied.

Ulasan Produk

Tidak ada ulasan