Sumitomo Electric Insert VNMG-SX

Sebelum PPN:
Rp1.799.900 - Rp3.199.900
Spesifikasi
Thickness Tolerance (mm)+/- 0.13
Cutting Blade Length (mm)16.6
ShapeDiamond 35 degrees
Hole ShapeCylindrical hole
Chip breakerBoth sides
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Corner Radius (mm)0.8
Inscribed Circle Diameter (phi mm)9.525
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Thickness (mm)4.76
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan