Sumitomo Electric Insert VCGT-FX

Sebelum PPN:
Rp2.099.900 - Rp3.499.900
Spesifikasi
Clearance Angle (degree)7
Thickness Tolerance (mm)+/- 0.13
ShapeDiamond 35 degrees
Chip breakerOne side
Inscribed Circle Tolerance (mm)+/- 0.025
Thickness (mm)3.18
Corner Height Tolerance (mm)+/- 0.025
Cutting Blade Length (mm)11.2
Hole ShapePartially cylindrical hole one side 40 degrees - 60 degrees
Inscribed Circle Diameter (phi mm)6.35
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan