Sumitomo Electric Insert TNGG-SU

Sebelum PPN:
Rp1.599.900 - Rp2.799.900
Spesifikasi
Inscribed Circle Tolerance (mm)+/- 0.025
Inscribed Circle Diameter (phi mm)9.525
Thickness (mm)4.76
With Or Without HoleYes
Corner Height Tolerance (mm)+/- 0.025
Chip breakerBoth sides
Clearance Angle (degree)0
Cutting Blade Length (mm)16.5
Hole ShapeCylindrical hole
ShapeEquilateral triangle 60 degrees
Thickness Tolerance (mm)+/- 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan