Sumitomo Electric Insert TCMT-LU

Sebelum PPN:
Rp949.900 - Rp1.799.900
Spesifikasi
Chip breakerOne side
ShapeEquilateral triangle 60 degrees
With Or Without HoleYes
Thickness Tolerance (mm)+/- 0.13
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Clearance Angle (degree)7
Cutting Blade Length (mm)11
Hole ShapePartially cylindrical hole one side 40 degrees - 60 degrees
Inscribed Circle Diameter (phi mm)6.35
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Thickness (mm)2.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan