Sumitomo Electric Insert TBG

Sebelum PPN:
Rp1.899.900 - Rp4.699.900
Spesifikasi
With Or Without HoleNone
Thickness Tolerance (mm)+/- 0.13
Clearance Angle (degree)5
Corner Height Tolerance (mm)+/- 0.025
Cutting Blade Length (mm)6.9
Inscribed Circle Diameter (phi mm)3.97
Inscribed Circle Tolerance (mm)+/- 0.025
ShapeEquilateral triangle 60 degrees
Thickness (mm)1.59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan