Sumitomo Electric Insert SPMH-US

Sebelum PPN:
Rp1.499.900 - Rp2.799.900
Spesifikasi
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Hole ShapePartially cylindrical hole 70 degrees to 90 degrees on one side
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Thickness Tolerance (mm)+/- 0.13
BreakerPocky type for general cutting
Chip breakerOne side
Clearance Angle (degree)11
Corner Radius (mm)0.8
GradeGrade M
HandWithout hand
MaterialA30
Nose Radius r (mm)0.8
ShapeSquare 90 degrees
SlotWith holes
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan