Sumitomo Electric Insert NU-WBEW-LT

Sebelum PPN:
Rp839.900
Spesifikasi
Inscribed Circle Diameter (phi mm)12.7
Chip breakerNone
Thickness (mm)2.38
Clearance Angle (degree)5
MaterialBNX20
Hole ShapePartially cylindrical hole one side 40 degrees - 60 degrees
Corner Height Tolerance (mm)+/- 0.025
Corner Radius (mm)0.2
Cutting Blade Length (mm)1.7
Inscribed Circle Tolerance (mm)+/- 0.025
ShapeHex 80 degrees
Thickness Tolerance (mm)+/- 0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan