Sumitomo Electric Insert DNMM-MP

Sebelum PPN:
Rp3.899.900 - Rp4.399.900
Spesifikasi
Cutting Blade Length (mm)15.5
With Or Without HoleYes
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Chip breakerOne side
Hole ShapeCylindrical hole
Inscribed Circle Diameter (phi mm)12.7
ShapeDiamond 55 degrees
Thickness Tolerance (mm)+/- 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
Feature
- Material: CVD coating. General grade for general steel. A CVD-coated grade with excellent wear resistance and resistance to chipping. Uses cemented carbide base material containing zirconium.

Ulasan Produk

Tidak ada ulasan