Sumitomo Electric Insert DNMG-MX

Sebelum PPN:
Rp3.499.900
Spesifikasi
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Thickness (mm)6.35
MaterialAC820P
Chip breakerBoth sides
With Or Without HoleYes
Thickness Tolerance (mm)+/- 0.13
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Corner Radius (mm)0.8
Cutting Blade Length (mm)15.5
Hole ShapeCylindrical hole
Inscribed Circle Diameter (phi mm)12.7
ShapeDiamond 55 degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan