Sumitomo Electric Insert DNGG-SU

Sebelum PPN:
Rp4.699.900
Spesifikasi
Inscribed Circle Tolerance (mm)+/- 0.025
With Or Without HoleYes
Thickness Tolerance (mm)+/- 0.13
Inscribed Circle Diameter (phi mm)12.7
Cutting Blade Length (mm)15.5
Chip breakerBoth sides
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.025
Hole ShapeCylindrical hole
ShapeDiamond 55 degrees
Thickness (mm)4.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
Feature
- Material: Coated cermet. New ZX coat with excellent wear resistance. For high-speed cutting of general steel.

Ulasan Produk

Tidak ada ulasan