Sumitomo Electric Insert CNMG-SE

Sebelum PPN:
Rp1.399.900 - Rp2.499.900
Spesifikasi
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Hole ShapeCylindrical hole
Chip breakerBoth sides
Thickness (mm)4.76
With Or Without HoleYes
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Cutting Blade Length (mm)12.9
Inscribed Circle Diameter (phi mm)12.7
ShapeDiamond 80 degrees
Thickness Tolerance (mm)+/- 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan