Sumitomo Electric Insert 3NU-TNGA-HT

Sebelum PPN:
Rp1.499.900
Spesifikasi
Chip breakerNone
Corner Radius (mm)1.2
Cutting Blade Length (mm)2
Inscribed Circle Diameter (phi mm)9.525
MaterialBN350
Inscribed Circle Tolerance (mm)+/- 0.025
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.025
Hole ShapeCylindrical hole
ShapeEquilateral triangle 60 degrees
Thickness (mm)4.76
Thickness Tolerance (mm)+/- 0.13
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information

Ulasan Produk

Tidak ada ulasan