Sumitomo Electric Insert 2NU-DNGA-HT

Sebelum PPN:
Rp1.099.900
Spesifikasi
Thickness (mm)4.76
Corner Radius (mm)0.4
Corner Height Tolerance (mm)+/- 0.025
With Or Without HoleYes
Inscribed Circle Diameter (phi mm)12.7
MaterialBN350
Chip breakerNone
Clearance Angle (degree)0
Cutting Blade Length (mm)2.5
Hole ShapeCylindrical hole
Inscribed Circle Tolerance (mm)+/- 0.025
ShapeDiamond 55 degrees
Thickness Tolerance (mm)+/- 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information

Ulasan Produk

Tidak ada ulasan