Sumitomo Electric Heat Shrink Cable Sleeve for General Use Black Type (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp139.900 - Rp259.900
Spesifikasi
Shrink Completion Temperature (°C)115
CharacteristicOil resistance, chemical resistance, insulation
MaterialElectron beam crosslinked soft polyolefin resin
ColorBlack
Length (m)1
Operating Temperature Range (°C)-55 to 105
RoHS Directive10 substances
Shrinkage Factor (%)Inner diameter/40 (at 115 degrees Celsius heating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for many purposes such as insulation and protection of wire connection parts and parts, as well as corrosion protection of pipes.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information
Feature
- RoHS compliant product. - Excellent oil and chemical resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait