Sumitomo Electric GS Mill Hard (GSH4 Series)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Number of Blades4
MaterialACF07C
Blade Length (mm)4
Overall Length (mm)50
Neck Length (mm)5
Blade Diameter (mm)1.5
Shank Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan