Sumitomo Electric Straight Shank Flat Multi Drill MDF-S2D Series (Mata Bor Lurus)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Cutting Edge Diameter (phi mm)6.6
Shank Diameter (mm)8
CoatingPVD coat
Overall Length (mm)70
MaterialCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency counterboring, drilling on non-planar surfaces (inclined surface / cylindrical surface, etc.), intermittent drilling, cross-hole drilling, thin plate tap drilling
Feature
- The Flat Multi Drill MDF type is a solid carbide drill that can be used for various purposes such as high efficiency in counterboring and drilling on inclined or curved surfaces. - 180-degree tip angle design for various drilling: High efficiency counterboring, drilling on non-planar surfaces such as inclined surfaces and cylindrical surfaces, and intermittent drilling. Also effective in controlling burrs on the exit side. - Improved processing stability: High rigidity achieved by using RS thinning with a thick bottom surface. - Excellent chip evacuation performance: Excellent chip evacuation performance due to wide chip pocket and high-grade rake face shape. - High edge strength: Optimized edge design achieves high edge strength. - For internal lubrication: For deep hole drilling and flat hole drilling. (MDF-H type)

Ulasan Produk

Tidak ada ulasan