Sumitomo Electric Insert WNMG-UX

Sebelum PPN:
Rp2.499.900
Spesifikasi
Thickness Tolerance (mm)+/- 0.13
Hole ShapeCylindrical hole
Inscribed Circle Diameter (phi mm)12.7
Thickness (mm)4.76
ShapeHex 80 degrees
Cutting Blade Length (mm)8.7
Chip breakerBoth sides
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
MaterialAC810P
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan