Sumitomo Electric Insert TNMM-HG

Sebelum PPN:
Rp3.999.900
Spesifikasi
Hole ShapeCylindrical hole
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
With Or Without HoleYes
Chip breakerOne side
Cutting Blade Length (mm)22
Inscribed Circle Diameter (phi mm)12.7
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
ShapeEquilateral triangle 60 degrees
Thickness (mm)4.76
Thickness Tolerance (mm)+/- 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan