Sumitomo Electric Insert TNMG-SX

Sebelum PPN:
Rp1.699.900
Spesifikasi
ShapeEquilateral triangle 60 degrees
Thickness Tolerance (mm)+/- 0.13
With Or Without HoleYes
Clearance Angle (degree)0
Hole ShapeCylindrical hole
Chip breakerBoth sides
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Cutting Blade Length (mm)16.5
Inscribed Circle Diameter (phi mm)9.525
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
MaterialT1500Z
Thickness (mm)4.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: CVD coating. For rough to heavy / intermittent cutting of general steel. Extremely high strength coating grade. Zirconium-containing cemented carbide base material.

Ulasan Produk

Tidak ada ulasan