Sumitomo Electric Insert CPMT-SS

Sebelum PPN:
Rp1.299.900
Spesifikasi
Hole ShapePartially cylindrical hole one side 40 degrees - 60 degrees
Thickness Tolerance (mm)+/- 0.13
Inscribed Circle Diameter (phi mm)7.94
MaterialA30
Nose Radius r (mm)0.8
Hole Diameter (phi mm)3.4
BreakerPocky type for light cutting
Chip breakerOne side
Clearance Angle (degree)11
Corner Height Tolerance (mm)+/- 0.08 to +/- 0.2
Corner Radius (mm)0.8
Cutting Blade Length (mm)8
GradeGrade M
HandWithout hand
Inscribed Circle Tolerance (mm)+/- 0.05 to +/- 0.15
Manufacturer Conventional Part NumberCPMP032ENS
ShapeDiamond 80 degrees
SlotWith holes
Thickness (mm)2.38
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan