Sumitomo Electric Insert APET-F

Sebelum PPN:
Rp3.599.900
Spesifikasi
HandRight hand
Corner Height Tolerance (mm)+/- 0.025
Cutting Blade Length (mm)10
Thickness (mm)3.5
Thickness Tolerance (mm)+/- 0.025
Corner Radius (mm)0.4
Chip breakerOne side
Clearance Angle (degree)11
Dimension R (mm)0.4
Edge R (mm)Round honing
GradeSemi-precision grade
Hole ShapePartially cylindrical hole one side 40 degrees - 60 degrees
Inscribed Circle Tolerance (mm)+/- 0.025
Manufacturer Conventional Part NumberAPET103504PDER-F
MaterialACZ330
ShapeParallelogram 85 degrees
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan