Sumitomo Electric Insert 6NC-WNGA-LS

Sebelum PPN:
Rp2.499.900 - Rp2.799.900
Spesifikasi
Thickness (mm)4.76
Inscribed Circle Tolerance (mm)+/- 0.025
Cutting Blade Length (mm)2
ShapeHex 80 degrees
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.025
Chip breakerNone
Corner Radius (mm)0.8
Hole ShapeCylindrical hole
Inscribed Circle Diameter (phi mm)12.7
Thickness Tolerance (mm)+/- 0.13
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information

Ulasan Produk

Tidak ada ulasan