Sumitomo Electric Insert 3NC-TNGA

Sebelum PPN:
Rp1.699.900
Spesifikasi
Inscribed Circle Tolerance (mm)+/- 0.025
ShapeEquilateral triangle 60 degrees
Thickness Tolerance (mm)+/- 0.13
Corner Radius (mm)0.8
With Or Without HoleYes
MaterialBNC200
Chip breakerNone
Clearance Angle (degree)0
Corner Height Tolerance (mm)+/- 0.025
Cutting Blade Length (mm)2
Hole ShapeCylindrical hole
Inscribed Circle Diameter (phi mm)9.525
Thickness (mm)4.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information - For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan