Sumitomo Electric Straight Shank Flat Multi Drill MDF-H5D Series (Mata Bor Lurus)

Sebelum PPN:
Rp3.199.900 - Rp10.999.900
Spesifikasi
CoatingPVD coating
Machining Hole Depth (l/d)5
MaterialCarbide
Shank Diameter Toleranceh6
Refueling MethodInternal lubrication type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-efficiency counterboring, drilling on non-planar surfaces (inclined surface / cylindrical surface, etc.), intermittent drilling, cross-hole drilling, thin plate tap drilling
Warning
- Please confirm the size information and other product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the Product Information
Feature
- The Flat Multi Drill MDF type is a solid carbide drill that can be used for various purposes such as high efficiency in counterboring and drilling on inclined or curved surfaces. - 180-degree tip angle design for various drilling: High efficiency counterboring, drilling on non-planar surfaces such as inclined surfaces and cylindrical surfaces, and intermittent drilling. Also effective in controlling burrs on the exit side. - Improved processing stability: High rigidity achieved by using RS thinning with a thick bottom surface. - Excellent chip evacuation performance: Excellent chip evacuation performance due to wide chip pocket and high-grade rake face shape. - High edge strength: Optimized edge design achieves high edge strength. - For internal lubrication: For deep hole drilling and flat hole drilling. (MDF-H type)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait