Tesa Tape Tape High Performance Aluminium

Sebelum PPN:
Rp389.900
Spesifikasi
Length (m)50
Width (mm)50
Backing MaterialAluminium Foil
Total Thickness (µm)125
Type of AdhesiveAcrylic
Adhesion to Steel (N/cm)10
Elongation of Break (%)8.0
Temperature Resistance (°C)-40 (min), 160 (max)
Tensile Strength (N/cm)60.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
tesa® 60672 is a robust aluminum tape based on a 75µm (3 mil) aluminum foil, a transparent acrylic adhesive and a white, single-sided siliconized, 85µm thick paper liner. Main Application : - Repairs on trucks and trailers. - Joining and sealing of thermal insulation, ducts and pipes. - To make substrates electrically and thermally conductive. - To reflect heat radiation.
Feature
- Mechanical stable. - Easily removable liner. - Suitable for permanent applications. - Barrier against moisture, gases and vapors. - Electrically and thermally conductive. - Aging resistant. - Heat and light reflective. - Flame retardant according to DIN 4102, class B1. - Flame retardant according to the requirements in UL 510A. - Meets requirements of UL723.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait