Tesa Tape Lakban Anti Slip Kamar Mandi (Selotip)

Sebelum PPN:
Rp169.900
Spesifikasi
Length (m)5
Width (mm)25
Temperature Resistance (°C)up to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our waterproof anti slip adhesive tape is the optimum solution to prevent falls and accidents in moist and slippery environments. The adhesive made from acrylic provides strong adhesive power and ensures a secure grip, e.g. in bathtubs or showers. Since the anti slip tape is transparent, it seamlessly fits into any bathroom design. Furthermore, a surface material was selected that also feels good under naked feet. The anti slip adhesive tape, tested according to DIN 51097, can be comfortably used and easily shortened to the needed length with a pair of scissors.
Feature
- Water resistant anti slip tape: ideal for bathtubs, showers, tubs, stairs and other slippery surfaces. - Strong acrylic adhesive resists cracking and peeling. - Easy to apply- simply cut to the needed size with scissors. - UV resistant. - Resistant to cleaning agents. - Tested according to DIN 51097. - 5m x 25mm.

Ulasan Produk

Tidak ada ulasan