TOHO (TOOLS) Velcro Sanding Disc (Amplas Bulat)

Sebelum PPN:
Rp36.900
Spesifikasi
Diameter size (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Premium heat treated aluminum oxide grain velcro (loop felt) backed discs for quick and easy disc changes. - Fully waterproof premium aluminum oxide polyester film which provide a high strength product and a solid finish with a long working life. - Multiuse material designed for automotive (auto body paint), plastics, composites,fiberglass,marine refinishing,high gloss finishing. - Hook backing fits on hook and loop (velcro) compatible sanders. - Tear resistant back which will not fall apart,tear or crumble off during using.

Ulasan Produk

Tidak ada ulasan