TOHO (TOOLS) Set Kunci Sok 1/2 inch 12pt

Sebelum PPN:
Rp569.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Chrome vanadium forged body for torque, strength, and durability. - Full polish chrome finish for anti-corrosion protection. - Quick release allows user to remove extensions or sockets with one hand. - Tough and durable carry case for easy storage and mobility. - Master set has every size from 8 to 32 mm in both shallow and deep lengths Includes universal joint and extra long 5 & 10 inch extension, tools not found in most other sets. - Finely geared 72-tooth ratchet needs only 5-degree working swing arc. - High-torque, 6/12-point sockets grip flat sides of fasteners,not corners, pre venting round off.
Feature
Set Content : - 15pcs : 1/2inch DR. Sockets 12PT : 8-10-11-12-13-14-15-17-18-19-22-24-27-30-32mm - 2pcs : 1/2inch DR. Spark Plug Socket 16mm, 21mm - 1pc : 1/2inch Ratchet Handle 72T - 2pcs : DR. Extension Bar 5inch (125mm), 10inch (250mm) - 1pc : 1/2inch DR. Universal Joint - 1pc : Adaptor 3/8inch (F) x 1/2inch (M)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait