NILFISK Vacuum Hose Asst

Sebelum PPN:
Rp2.199.900
Spesifikasi
Cable Length (m)10
Voltage (V)230
Dimensions (mm)540x500x400
Rated Power (W)1000
Air Flow (L/s)60
Pump Pressure (bar)5
Solution/Recovery Tank (L)14/14
Sound Pressure Level (dBA)76
Suction Width (mm)220
Vacuum (kPa)at Nozzle: 20
Working Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AX14 is a compact extractor for effective cleaning of textile coverings. AX14 is a practical solution for cleaning professionals, hotels, institutions, restaurants, rental shops etc. The AX14 extractor is designed to clean textile coverings in the most congested premises thanks to a complete range of accessories. The machine has been developed for simple and effective operation for all users. The 4 rotating wheels offer greater mobility, and the polyethylene framework and accessories with stainless steel tubes last longer.
Feature
Cord storage on the machine Accessories for cleaning wall coverings, carpets, hard floors, rugs, armchairs and seats Injection pump protected by a removable filter in the solution tank Integrated ergonomic handle

Ulasan Produk

Tidak ada ulasan