Spesifikasi
| Color/Appearance | Yellow, Clear |
|---|---|
| Base | Combination of Additives, Oils and Solvents |
| Propellant | C02 |
| Size (ml) | 300 |
| Density (g/m³) | 0.85@20°C |
| Spread Rate (m²/L) | 150-200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Excellent combination of agents with corrosion protection, rust removing and water displacing properties and outstanding lubricating effect.
Properties
- silicone-free
- does not attack plastics, paints, metals and wood
- friction and wear reducing
- good corrosion protection
- dissolves rust
- optimum penetration properties
- universal application
- releases dirt
- eliminates squeaks
- good water resistance
Areas of application Offers a broad range of applications for the area of workshop, home, garden and industry. Automotive area: Frees screw connections that have become damaged and stiff due to rust, resinification or contamination. Eliminates squeaks and protects against corrosion. Lubricates, cleans and protects door locks, tools, hinges, cables and guides. Industrial area: Lubricates and maintains all kinds of slide rails, draw springs, tools and cable pulls. Cleans and protects all tools, machines, alloy surfaces and working faces. Stops and prevents leakage currents through good water displacement. Application Spray with aerosol spray can.
Properties
- silicone-free
- does not attack plastics, paints, metals and wood
- friction and wear reducing
- good corrosion protection
- dissolves rust
- optimum penetration properties
- universal application
- releases dirt
- eliminates squeaks
- good water resistance
Areas of application Offers a broad range of applications for the area of workshop, home, garden and industry. Automotive area: Frees screw connections that have become damaged and stiff due to rust, resinification or contamination. Eliminates squeaks and protects against corrosion. Lubricates, cleans and protects door locks, tools, hinges, cables and guides. Industrial area: Lubricates and maintains all kinds of slide rails, draw springs, tools and cable pulls. Cleans and protects all tools, machines, alloy surfaces and working faces. Stops and prevents leakage currents through good water displacement. Application Spray with aerosol spray can.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/d1P103940469-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
