LIQUI MOLY Automotive Engine Cleaner Throttle Valve PRO-LINE (Pembersih Mesin)

Sebelum PPN:
Rp589.900
Spesifikasi
Color/AppearanceYellow
BaseMixture of Solvent
FormLiquid, Aerosol
Flash Point (°C)-19
OdorAromatic
Size (ml)400
Density (g/m³)0.87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special active solvent for removing typical contamination and deposits found in the intake and throttle valve areas. Loosens and removes contamination such as oil, resin, glue, etc. Cleans nozzles and internal parts just as reliably. Ensures the operability and increases the operational reliability of gasoline-powered engines.

Properties
- excellent cleaning effect
- simple to use
- cleaning possible without dismantling
- optimizes economical use
- rapid cleaning
- tested for the use with catalytic converters

Areas of application For the intake and throttle valve area including nozzles and holes. Only suitable for use in gasoline engines. Application Create direct access to the throttle valve. Start the engine to start cleaning. If the engine cannot maintain the speed with the intake pipe removed or cannot be started, disconnect the plug from the air flow meter with the ignition switched off. In this case, the stored fault must be deleted from the engine control unit after cleaning using a suitable diagnostic device and the air flow meter must be taught in again if necessary. Spray the Throttle Valve Cleaner across the entire area of the throttle valve at medium speed (min. 2,000 revolutions) via the spray probe. If a speed fluctuation of more than 1,000 revolutions occurs during application, it is important to shorten the spray intervals. Make sure that the Throttle Valve Cleaner does not come into contact with the air flow meter or painted components. In the case of stubborn deposits on the throttle valve, in the intake manifold or on the intake valves, cleaning can be repeated with a second can. After use, allow the engine to run for about 20 seconds at min. 2,000 revolutions in order to burn any residues remaining in the intake system.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait