Spesifikasi
| Color/Appearance | Light Brown, Clear |
|---|---|
| Form | Liquid |
| Odor | Characteristic |
| Base | Additive Dissolved in Carrier Fluid |
| Flash Point (°C) | 63 |
| Pour Point (°C) | -35 |
| Viscosity (mm²/s) | < 7@40°C |
| Size (ml) | 500 |
| Density (g/m³) | 0.82@20°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Combination of active agents with distinctive cleaning properties. The special additives guarantee corrosion protection and increase ignition performance (cetane number).
Properties
- boosts the cetane number
- increases operational reliability
- eliminates diesel knocking
- reduces deposits
- cleans the fuel system
- good corrosion protection
- guarantees optimum combustion
- highly economical
Areas of application Used for all diesel engines to prevent and eliminate problems associated with uneven idling and partialload knocking. Quantity to be used for preventive and remedial use: 500 ml. Application Preventive use Add to diesel fuel according to the inspection intervals Remedial use Unclip the fuel pipe and immerse the end in the Diesel Purge. Close the fuel return pipe or feed that into the Diesel Purge. Start the engine and allow the engine to run at different speeds with the Diesel Purge unmixed. After the cleaning process, assemble the vehicle's system. In extreme cases, repeat the cleaning procedure if necessary.
Properties
- boosts the cetane number
- increases operational reliability
- eliminates diesel knocking
- reduces deposits
- cleans the fuel system
- good corrosion protection
- guarantees optimum combustion
- highly economical
Areas of application Used for all diesel engines to prevent and eliminate problems associated with uneven idling and partialload knocking. Quantity to be used for preventive and remedial use: 500 ml. Application Preventive use Add to diesel fuel according to the inspection intervals Remedial use Unclip the fuel pipe and immerse the end in the Diesel Purge. Close the fuel return pipe or feed that into the Diesel Purge. Start the engine and allow the engine to run at different speeds with the Diesel Purge unmixed. After the cleaning process, assemble the vehicle's system. In extreme cases, repeat the cleaning procedure if necessary.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9kP103940344-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
