LIQUI MOLY Hydraulic Lifter Additive

Sebelum PPN:
Rp269.900
Spesifikasi
Color/AppearanceLight Brown
Appearance/PropertiesViscous Liquid
OdorCharacteristic
Dynamic Viscosity (mPas)1100@20°C
FormLiquid
Size (ml)300
Density (g/m³)0.887@20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance additive that damps down noise generation of contaminated and sticky hydraulic tappets. Cleans valve bores and thus ensures optimal functioning again.

Properties
- dampens hydraulic tappet noise
- cleans valve bores
- improves the lubrication properties of the oil
- tested for turbochargers and catalytic converters

Areas of application For all gasoline and diesel engines. Can be mixed with all commercially available motor oils. Application One 300 ml can of Liqui Moly hydraulic tappet additive is sufficient for up to 6 liters motor oil. The product can be added at any time. After adding, run the engine until warm. For a lasting effect, Liqui Moly Hydraulic tappet additive must be added after each oil change. Minimum oil filling of 3 liters is requested for optimum product performance.

Ulasan Produk

Tidak ada ulasan