LIQUI MOLY Motor Oil Saver

Sebelum PPN:
Rp269.900
Spesifikasi
Color/AppearanceYellow, Clear
Appearance/PropertiesViscous Liquid
OdorCharacteristic
Dynamic Viscosity (mPas)1299@20°C
Flash Point (°C)76
Pour Point (°C)-5
Size (ml)300
Density (g/m³)0.896@20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regenerates rubber and plastic engine seals such as shaft seals and valve stem seals and prevents oil stains under the vehicle. Counteracts oil dilution. Reduces engine noise and oil consumption through piston rings and valve guides.

Properties
- prevents smoking
- damps engine noise
- maintains and regenerates rubber and plastic seals
- reduces oil consumption
- prevents oil spots and pollution of the environment

Areas of application Suitable for all commercial motor oils in gasoline and diesel engines with and without diesel particulate filter (DPF). Tested safe with catalytic converters and turbochargers. Application One 300 ml can is sufficient to treat up to 5 liters of motor oil. The product can be added at any time. After adding, run the engine until warm. Sealing first takes effect after about 600 - 800 km. To guarantee a lasting effect, we recommend adding the product again after every 30,000 km as a preventative measure.

Ulasan Produk

Tidak ada ulasan