Spesifikasi
| Color/Appearance | Black |
|---|---|
| Base | MoS2 Suspension |
| Form | Liquid |
| Odor | Characteristic |
| Solids Content (%) | - 3 |
| Flash Point (°C) | 201 |
| Pour Point (°C) | -20 |
| Viscosity (mm²/s) | 95@40°C |
| Size (ml) | 300 |
| Density (g/m³) | 0.9@20°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Colloidal solid lubricant suspension based on molybdenum disulfide (MoS2) in mineral oil. The product forms a high-load lubricating film on all rubbing and sliding surfaces. This in turn reduces friction, providing for smoother operation of assemblies and greater engine economy. Tested for turbochargers and catalytic converters.
Properties
- reduces oil and fuel consumption
- reduces running-in and operating wear
- no deposits
- highest thermal stability
- absolutely compatible with filters
- miscible with all commercially available motor oils
- increases smooth operation
- outstanding emergency-running properties
Areas of application Added to the lubricating oils of engines, compressors, pumps and especially motor vehicle engines (gasoline and diesel). Mixable with all commercially available motor oils. Application Add 5 % (50 ml per liter of oil) of Oil Additive to motor oil; in motorbikes with a wet clutch add 2 % (20 ml per liter of oil). Can be added to motor oil at any time. Shake container before use.
Properties
- reduces oil and fuel consumption
- reduces running-in and operating wear
- no deposits
- highest thermal stability
- absolutely compatible with filters
- miscible with all commercially available motor oils
- increases smooth operation
- outstanding emergency-running properties
Areas of application Added to the lubricating oils of engines, compressors, pumps and especially motor vehicle engines (gasoline and diesel). Mixable with all commercially available motor oils. Application Add 5 % (50 ml per liter of oil) of Oil Additive to motor oil; in motorbikes with a wet clutch add 2 % (20 ml per liter of oil). Can be added to motor oil at any time. Shake container before use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7dP103940265-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
