LIQUI MOLY Motorcycle Oil Additive Cera Tec (Cairan Aditif Motor)

Sebelum PPN:
Rp749.900
Spesifikasi
Color/AppearanceOrange
BaseBN Micro Ceramic
FormLiquid
OdorCharacteristic
Flash Point (°C)> 100
Pour Point (°C)-20
Temperature Stability of Ceramic Particles (°C)up to 1200
Size (ml)300
Density (g/m³)0.893@20°C
Particle Size (µm)Majority < 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro ceramic solid lubricant suspension based on hexagonal boron nitride (BN) in selected base oils. The laminar graphite-similar structure reduces friction and wear and prevents direct metal-to-metal contact. The < 0.5 µm particle size guarantees optimum filter flow properties and protects against depositing of solid lubricant particles. Miscible with all commercially available motor oils and motor vehicle gear oils.

Properties
- reduces frictional losses
- suitable for diesel particulate filters
- miscible with all commercially available motor oils
- increases smooth operation
- highest thermal stability
- excellent high and low temperature behavior
- tested for turbochargers and catalytic converters
- stable under extreme pressures
- compatible with fine filters
- no deposits
- long engine service life
- chemically inert
- reduces fuel consumption

Areas of application For engines, manual transmissions, pumps and compressors. Excellent for car and commercial vehicle engines (gasoline and diesel). Suitable for toothed belts running in oil. Not suitable for use with wet clutches. Application 300 ml is sufficient for up to 5 liters of motor oil. Long-term effect up to 50,000 km. Shake well before use!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait