LIQUI MOLY Molygen New Generation 5W40

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp1.099.900
Spesifikasi
SAE Grade5W-40 SAE J 300
Viscosity (mm²/s)80.7@40°C, 14.0@100°C
Dynamic Viscosity (mPas)MRV ≤ 60000@-35°C, CCS ≤ 6600@-30°C
Viscosity Index180
Pour Point (°C)-45
Flash Point (°C)230
Total Base Number (mg KOH/g)11.3
Sulfate Ash (g/g)1.0-1.6/100
Color/ApperanceGreen, Fluorescent
Evaporation Loss (%)11.0 Gew
HTHS (mPas)> 3.5@150°C
Size (L)5
Density (g/m³)0.850@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-viscosity high-tech low-friction motor oil with high shear stability. Combined with innovative additive technology and the special Molygen additive. Reliably prevents the formation of deposits, reduces frictional losses in the engine and provides optimum protection against wear. The results are savings in fuel and an extended service life for the engine.

Properties
- outstanding engine cleanliness
- excellent high and low temperature behavior
- friction and wear reducing
- optimum stability to aging
- excellent wear protection
- miscible with all commercially available motor oils
- outstanding lubrication reliability
- high shear stability
- tested for turbochargers and catalytic converters
- instant lubrication after cold start

LIQUI MOLY also recommends this product for vehicles or assemblies for which the following specifications or original part numbers are required: ACEA A3 - ACEA B4 - API SN - BMW Longlife-01 (up to 2018) - Fiat 9.55535-H2 - Fiat 9.55535-N2 - Fiat 9.55535-Z2 - MB 229.5 - Opel GM-LL-B-025 ∙ Porsche A40 - Renault RN 0700 - Renault RN 0710 ∙ VW 502 00 - VW 505 00

Areas of application Best for modern gasoline and diesel engines with and without exhaust gas turbochargers. For the protection and value retention of the engine during long intervals between oil changes and with high loads. Application Note the vehicle and engine manufacturers' operating instructions. Can be mixed with all commerciallyavailable motor oils. Full effectiveness only achieved when the product is used on its own (i.e. no mixing).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait