LIQUI MOLY Engine Oil Leichtlauf HC7 5W-40 (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp339.900 - Rp1.199.900
Spesifikasi
SAE Grade5W-40 SAE J 300
Viscosity (mm²/s)87.5@40°C, 14.4@100°C
Dynamic Viscosity (mPas)MRV ≤ 60000@-35°C, CCS ≤ 6600@-30°C
Viscosity Index171
Pour Point (°C)-45
Flash Point (°C)230
Total Base Number (mg KOH/g)10.5
Sulfate Ash (g/g)1.0-1.6/100
Color number (ASTM)L 4.0
Evaporation Loss (%)12.9
HTHS (mPas)> 3.5@150°C
Density (g/m³)0.855@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Top-quality, state-of-the-art low-friction motor oil for use all year round. The combination of unconventional base oils on a hydrocrack basis using the latest additive technology serves to guarantee a motor oil, which reduces both oil and fuel consumption while ensuring fast oil penetration of the engine. Low-Friction HC 7 is also ideal for use in gas-driven passenger cars (CNG/LPG).

Properties
- long engine service life
- tested for turbochargers and catalytic converters
- excellent high and low temperature behavior
- high lubrication reliability
- optimum stability to aging
- saves fuel and reduces pollutant emissions
- miscible with all commercially available motor oils
- optimum oil pressure under all operating conditions
- smooth engine running
- high shear stability
- outstanding engine cleanliness
- excellent wear resistance
- instant lubrication after cold start

Specifications and approvals: ACEA A3 - ACEA B4 - API SN - BMW Longlife-98 · MB-Approval 229.3 - Porsche A40 - VW 502 00 - VW 505 00

LIQUI MOLY also recommends this product for vehicles or assemblies for which the following specifications or original part numbers are required: Opel GM-LL-A-025 - Opel GM-LL-B-025 - Renault RN 0700 - Renault RN 0710 Areas of application Ideal for modern gasoline and diesel engines with multi-valve technology and turbocharging as well as with and without charge air cooling and for use in gas-driven passenger cars (CNG/LPG). Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed.

Ulasan Produk

Tidak ada ulasan