LIQUI MOLY Engine Oil MOS2 - Leichtlauf 10W-40 (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp279.900 - Rp1.099.900
Spesifikasi
SAE Grade10W-40 SAE J 300
Viscosity (mm²/s)88@40°C, 14.0@100°C
Dynamic Viscosity (mPas)MRV ≤ 60000@-30°C, CCS ≤ 7000@-25°C
Viscosity Index164
Pour Point (°C)-36
Flash Point (°C)230
Total Base Number (mg KOH/g)9.0
Sulfate Ash (g/g)1.0-1.6/100
Color/ApperanceGrey, Black
Evaporation Loss (%)11.2
HTHS (mPas)≥ 3.5@150°C
Density (g/m³)0.860@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
· Tahan over-charge.
Description
Specially developed for year-round use. Selected mineral and synthetic base oils as well as the high additive content, including the solid lubricant molybdenum disulfide (MoS2), guarantee optimum lubrication under extreme operating conditions and long oil change intervals.

Properties
- excellent wear protection
- no harmful effects on catalytic converters
- good cold-start behavior
- stable to ageing and stable viscosity
- outstanding engine cleanliness
- outstanding emergency-running properties suitable for gasoline and diesel engines with and without exhaust-gas turbocharging
- instant lubrication after cold start

LIQUI MOLY also recommends this product for vehicles or assemblies for which the following specifications or original part numbers are required: ACEA A3 - ACEA B4 - API SL Areas of application For gasoline and diesel engines.

Especially suitable for vehicles without soot particle filter. Tested for turbochargers and catalytic converters. Application Note the vehicle and engine manufacturers' operating instructions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait