Kondisi Barang:
Bersertifikat SNI
Spesifikasi
| SAE Grade | 5W-30 SAE J 300 |
|---|---|
| Viscosity (mm²/s) | 68.9@40°C, 12.0@100°C |
| Dynamic Viscosity (mPas) | MRV ≤ 60000@-35°C, CCS ≤ 6600@-30°C |
| Viscosity Index | 172 |
| Pour Point (°C) | -39 |
| Flash Point (°C) | 230 |
| Total Base Number (mg KOH/g) | 7.4 |
| Sulfate Ash (g/g) | ≤ 0.8/100 |
| Color number (ASTM) | 2.5 |
| Evaporation Loss (%) | 10.0 |
| HTHS (mPas) | ≥ 3.5@150°C |
| Density (g/m³) | 0.850@15°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Modern premium low-friction motor oil. For yearround use in gasoline and diesel engines with and without a diesel particulate filter (DPF). The combination of unconventional base oils using synthetic technology, together with the latest additives, provides exceptional protection against wear and reduces oil and fuel consumption, while ensuring fast oil penetration of the engine. Also ideal for use in gas-driven passenger cars (CNG/LPG).
Properties
- smooth engine running
- tested for turbochargers and catalytic converters
- long engine service life
- excellent wear protection
- reduces pollutant emissions
- optimum stability to aging
- high shear stability
- instant lubrication after cold start
- high lubrication reliability
- miscible with all commercially available motor oils
- optimum oil pressure under all operating conditions
- reduces fuel consumption
- outstanding engine cleanliness
Specifications and approvals: ACEA C3 - API SN - BMW Longlife-04 - MB-Approval 229.51 - VW 505 00 - VW 505 01
Areas of application Optimum for modern gasoline and diesel engines with multi-valve technology, Valvetronic and turbocharging (with or without charge air cooling). Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed.
Properties
- smooth engine running
- tested for turbochargers and catalytic converters
- long engine service life
- excellent wear protection
- reduces pollutant emissions
- optimum stability to aging
- high shear stability
- instant lubrication after cold start
- high lubrication reliability
- miscible with all commercially available motor oils
- optimum oil pressure under all operating conditions
- reduces fuel consumption
- outstanding engine cleanliness
Specifications and approvals: ACEA C3 - API SN - BMW Longlife-04 - MB-Approval 229.51 - VW 505 00 - VW 505 01
Areas of application Optimum for modern gasoline and diesel engines with multi-valve technology, Valvetronic and turbocharging (with or without charge air cooling). Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/56P103940186-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
