Kondisi Barang:
Bersertifikat SNI
Spesifikasi
| SAE Grade | 5W-30 SAE J 300 |
|---|---|
| Viscosity (mm²/s) | 6.4@40°C, 10.8@100°C |
| Dynamic Viscosity (mPas) | MRV ≤ 60000@-35°C, CCS ≤ 6600@-30°C |
| Viscosity Index | 162 |
| Pour Point (°C) | -42 |
| Flash Point (°C) | 224 |
| Total Base Number (mg KOH/g) | 7.2 |
| Sulfate Ash (g/g) | ≤ 0.8/100 |
| Color/Apperance | Green, Fluorescent |
| Evaporation Loss (%) | 9.8 Gew |
| HTHS (mPas) | ≥ 2,9@150°C |
| Density (g/m³) | 0.850@15°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Low-viscosity high-tech low-friction motor oil with high shear stability. Combined with innovative additive technology and the special Molygen additive. Reliably prevents the formation of deposits, reduces frictional losses in the engine and provides optimum protection against wear. The results are savings in fuel and an extended service life for the engine.
Properties
- excellent wear resistance
- friction and wear reducing
- smooth engine running
- tested for turbochargers and catalytic converters
- outstanding engine cleanliness
- outstanding shear resistance
- outstanding lubrication reliability
- instant lubrication after cold start
- saves fuel and reduces pollutant emissions
- excellent high and low temperature behavior
- miscible with all commercially available motor oils
- optimum stability to aging
Specifications and approvals: API SP - ILSAC GF-6A Areas of application Optimum for modern Asian and American gasoline engines with multi-valve technology and turbocharging with and without charge air cooling. For the protection and value conservation of the engine during long intervals between oil changes and when there are extreme engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed. Can be mixed with all commercially-available motor oils. Optimum effect obtained only when used on its own (i.e. no mixing).
Properties
- excellent wear resistance
- friction and wear reducing
- smooth engine running
- tested for turbochargers and catalytic converters
- outstanding engine cleanliness
- outstanding shear resistance
- outstanding lubrication reliability
- instant lubrication after cold start
- saves fuel and reduces pollutant emissions
- excellent high and low temperature behavior
- miscible with all commercially available motor oils
- optimum stability to aging
Specifications and approvals: API SP - ILSAC GF-6A Areas of application Optimum for modern Asian and American gasoline engines with multi-valve technology and turbocharging with and without charge air cooling. For the protection and value conservation of the engine during long intervals between oil changes and when there are extreme engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed. Can be mixed with all commercially-available motor oils. Optimum effect obtained only when used on its own (i.e. no mixing).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4xP103940177-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
