Kondisi Barang:
Bersertifikat SNI
Spesifikasi
| SAE Grade | 5W-30 SAE J 300 |
|---|---|
| Viscosity (mm²/s) | 60.2@40°C, 10.4@100°C |
| Dynamic Viscosity (mPas) | MRV ≤ 60000@-35°C, CCS ≤ 6600@-30°C |
| Viscosity Index | 163 |
| Pour Point (°C) | -45 |
| Flash Point (°C) | 230 |
| Total Base Number (mg KOH/g) | 9.0 |
| Sulfate Ash (g/g) | 0.9/100 |
| Color number (ASTM) | L 3.5 |
| Evaporation Loss (%) | 9.5 |
| HTHS (mPas) | ≥ 2,9@150°C |
| Density (g/m³) | 0.850@15°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Modern premium-class fuel-efficient engine oil, which especially has been developed for the yearround use in Asian and American vehicles. The combination of unconventional base oils on synthesis technology in connection with the latest additives guarantees an engine oil which protects against wear, reduces the oil and fuel consumption, keeps the engine clean and provides for a quick oiling of the engine.
Properties
- optimum stability to aging
- high shear stability
- reduces pollutant emissions
- outstanding engine cleanliness
- ensures a long service life
- smooth engine running
- reduces fuel consumption
- long engine service life
- excellent low temperature behavior
- miscible with all commercially available motor oils
- outstanding lubrication reliability
- instant lubrication after cold start
- tested for turbochargers and catalytic converters
- optimum oil pressure under all operating conditions
Areas of application Optimum for modern Asian and American gasoline engines with multi-valve technology and turbocharging with and without charge air cooling. Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The operational instructions of the car manufacturer and the engine manufacturer are to be observed. The full effectiveness of the product can only be guaranteed if it remains in unmixed condition!
Properties
- optimum stability to aging
- high shear stability
- reduces pollutant emissions
- outstanding engine cleanliness
- ensures a long service life
- smooth engine running
- reduces fuel consumption
- long engine service life
- excellent low temperature behavior
- miscible with all commercially available motor oils
- outstanding lubrication reliability
- instant lubrication after cold start
- tested for turbochargers and catalytic converters
- optimum oil pressure under all operating conditions
Areas of application Optimum for modern Asian and American gasoline engines with multi-valve technology and turbocharging with and without charge air cooling. Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The operational instructions of the car manufacturer and the engine manufacturer are to be observed. The full effectiveness of the product can only be guaranteed if it remains in unmixed condition!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4fP103940159-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
