Kondisi Barang:
Bersertifikat SNI
Spesifikasi
| SAE Grade | 0W-20 SAE J 300 |
|---|---|
| Viscosity (mm²/s) | 44.5@40°C, 8.5@100°C |
| Dynamic Viscosity (mPas) | MRV ≤ 60000@-40°C, CCS ≤ 6200@-35°C |
| Viscosity Index | 172 |
| Pour Point (°C) | -45 |
| Flash Point (°C) | 226 |
| Total Base Number (mg KOH/g) | 8.7 |
| Sulfate Ash (g/g) | 0.9/100 |
| Color number (ASTM) | L 3.5 |
| Evaporation Loss (%) | 8.9 |
| Density (g/m³) | 0.845@15°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Modern premium-class fuel-efficient engine oil, which especially has been developed for the yearround use in Asian and American vehicles. The combination of unconventional base oils on synthesis technology in connection with the latest additives guarantees an engine oil which protects against wear, reduces the oil and fuel consumption, keeps the engine clean and provides for a quick oiling of the engine.
Properties
- optimum oil pressure under all operating conditions
- high shear stability
- instant lubrication after cold start
- long engine service life
- smooth engine running
- excellent wear resistance
- outstanding engine cleanliness
- optimum stability to aging
- excellent high and low temperature behavior
- high lubrication reliability
- tested for turbochargers and catalytic converters
- saves fuel and reduces pollutant emissions
Specifications and approvals:
API SP - ILSAC GF-6A Areas of application Ideal for modern Asian and American gasoline engines. Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The specifications and instructions from the assembly or vehicle manufacturer must be followed! Optimum effectiveness is only possible when the product is used unmixed.
Properties
- optimum oil pressure under all operating conditions
- high shear stability
- instant lubrication after cold start
- long engine service life
- smooth engine running
- excellent wear resistance
- outstanding engine cleanliness
- optimum stability to aging
- excellent high and low temperature behavior
- high lubrication reliability
- tested for turbochargers and catalytic converters
- saves fuel and reduces pollutant emissions
Specifications and approvals:
API SP - ILSAC GF-6A Areas of application Ideal for modern Asian and American gasoline engines. Especially suitable where there are long intervals between oil changes and heavy duty engine requirements. Application The specifications and instructions from the assembly or vehicle manufacturer must be followed! Optimum effectiveness is only possible when the product is used unmixed.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3wP103940140-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
