LIQUI MOLY Motorbike Helmet Interior Cleaner (Cairan Pembersih Helm)

Sebelum PPN:
Rp279.900
Spesifikasi
Color/AppearanceColorless
BaseWater-alcohol surfactant solution, aromatic principles
OdorZitrone
PropellantPropane, Butane
PH ValueNeutral
Density (g/mL)0.91
Flash Point (°C)- 60
Size (ml)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleans gently and thoroughly. Within a short time (approx. 10 minutes) removes the unpleasant odors that are caused by bacteria and mold. Forms a protective film that prevents rapid recontamination.

Properties
- provides a fresh and pleasant fragrance
- removes bacteria
- forms a protective film
- removes musty smells

Areas of application For cleaning helmet padding, visors, trim, dual seats, etc. Application Shake product vigorously before use. Then spray on the surface to be treated, allow to act and rub dry with a cloth. Test plastic components on a suitable spot beforehand to make sure that the colors are not affected. Do not wear the helmet immediately after cleaning as the cleaner is based on a water/alcohol solution.

Ulasan Produk

Tidak ada ulasan